Add More Items
View All Quick Selects
Below you can add an image for 'LL4G' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
00889804156379|0889804|889804156379|88980415637|15637|4G1MW Led 30K 90CR1 M6|4G1MW Led 30K 90CRI M6|4G1MWLED30K90CRIM6|4G1MW-Led-30K-90CRI-M6|Trim|Acuity Brands 4G1MW Led 30K 90CR1 M6|Acuity Brands 4G1MW Led 30K 90CRI M6|Acuity Brands 4G1MWLED30K90CRIM6|Acuity Brands 4G1MW-Led-30K-90CRI-M6|Lithonia 4G1MW Led 30K 90CR1 M6|Lithonia 4G1MW Led 30K 90CRI M6|Lithonia 4G1MWLED30K90CRIM6|Lithonia 4G1MW-Led-30K-90CRI-M6|Lithonia Lighting 4G1MW Led 30K 90CR1 M6|Lithonia Lighting 4G1MW Led 30K 90CRI M6|Lithonia Light
Total Availability: Available from manufacturer.
Check local availability
Total Availability: Out of Stock
Book Price
$109.50
Each
The Edge-Lit Ledme Round Button Light Is Designed For Recessed or Surface Mounted Installations, Delivering Strong Evenly Distributed Light Output With The Latest In Led Technology. Class Ii, 24V Remote and Plug-In Transformers Allow Up to 12 Button Lights to Be Wired Together. Available With Black, White, or Brushed Nickel Finish. Includes 72" Of Wire, Button Lights Can Be Wired In A Series to One Another Up to The Maximum Load On The Power Supply Used.
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
$74.99
Check out our new Lighting Showroom!
Key KT-LED94P-V-830-S-DP 9W Led 4-P
$13.24
Ge, Led, 15 WTT, 1800 LM, 3000 K, T8, 48 In Length, 50000 HR Average Life
$14.74
00190887676013|0190887|190887676013|19088767601|67601|65BEMW HL Led 30K M6|65BEMWHLLED30KM6|65BEMW-HL-Led-30K-M6|Trim|Acuity Brands 65BEMW HL Led 30K M6|Acuity Brands 65BEMWHLLED30KM6|Acuity Brands 65BEMW-HL-Led-30K-M6|Lithonia 65BEMW HL Led 30K M6|Lithonia 65BEMWHLLED30KM6|Lithonia 65BEMW-HL-Led-30K-M6|Lithonia Lighting 65BEMW HL Led 30K M6|Lithonia Lighting 65BEMWHLLED30KM6|Lithonia Lighting 65BEMW-HL-Led-30K-M6|Lithonialighting 65BEMW HL Led 30K M6|Lithonialighting 65BEMWHLLED30KM6|Lithonialighting 65be
$16.52
Ge Lighting, Led, 32 WTT, 120 V, Initial:3000 LM, PAR38, 25000 HR Average Life
$44.39
Led BR30 Lamp, 70, 3000 K, 700 LM Brightness (Lumens), 10 W, 120 V, White, Glass Material, 25000 H Average Life, E26 Medium Screw Base, Dimmable, 3.75 In Diameter, 5.37 In Length, 0.76 LB
$8.77
10W Led A19 Dim 30K 80CRI 800LM
$4.40
PAR38, 13W, Nondimmable, 82CRI, 1050 Lumen, 3000K, 11000 Life
$8.54
8W Led BR30 27K/3K/35K/4K/5K Dim 800LM
$3.36
00889804600223|0889804|889804600223|88980460022|60022|Ucel 241N 30K 90CR1 SWR WH M6|Ucel 24IN 30K 90CRI SWR WH M6|UCEL24IN30K90CRISWRWHM6|Ucel-24IN-30K-90CRI-SWR-WH-M6|Undercabinet|Acuity Brands Ucel 241N 30K 90CR1 SWR WH M6|Acuity Brands Ucel 24IN 30K 90CRI SWR WH M6|Acuity Brands UCEL24IN30K90CRISWRWHM6|Acuity Brands Ucel-24IN-30K-90CRI-SWR-WH-M6|Lithonia Lighting Ucel 241N 30K 90CR1 SWR WH M6|Lithonia Lighting Ucel 24IN 30K 90CRI SWR WH M6|Lithonia Lighting UCEL24IN30K90CRISWRWHM6|Lithonia Lighting Ucel
$86.15
"00080083693207|0080083|080083693207|08008369320|69320|RA406930WH|4"" Led Adj White Baffle 90CRI 3000K|Cooper Lighting RA406930WH|Cooperlighting RA406930WH|Eaton / Cooper Lighting RA406930WH|Eaton Cooper Lighting RA406930WH|Eeton Cooper Lighting RA406930WH|Halo - Cooper Lighting RA406930WH|Halo RA406930WH"
$81.58
Ge Led Lamps, 12 WTT, 1050 LM, 3000 K, 87.5 Cri, Dimmable, PAR30 Long Neck, Medium Screw Base, 4.72 In Length, 25000 HR Average Life, Flood, White
$24.98
Decorative Led Lamp, CA11 Shape, 4 ° Beam Angle, 80, 2700 K, 300 LM Brightness (Lumens), 4 W, 120 V, Clear, Glass Material, 15000 H Average Life, E12 Candelabra Base, Dimmable, 4.3 In Length
$7.81
This item is no longer available. Click to view alternate items.
00080083742417|0080083|080083742417|08008374241|74241|LT560WH6930|LT56 Led Retrofit Baffle 90CRI 3000K C&I|Cooper Lighting LT560WH6930|Cooperlighting LT560WH6930|Eaton / Cooper Lighting LT560WH6930|Eaton Cooper Lighting LT560WH6930|Eeton Cooper Lighting LT560WH6930|Halo - Cooper Lighting LT560WH6930|Halo - Recessed LT560WH6930
$14.78
Led PAR38 Lamp, 25 ° Beam Angle, 81, 3000 K, 1550 LM Brightness (Lumens), 18 W, 120 V, White, 25000 H Average Life, E26 Medium Screw-In Base, Dimmable, 5.12 In Length, 120 W
$27.02
20
Popularity
Default